Check Availability
  • ARO 

    1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 2G539
  • Mfr. Model # E312LS
1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2G539
Mfr. Model # E312LS
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Lever / Spring
Max. CFM - Valves 26.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range -10 Degrees to 180 Degrees F
Center Position Closed
Coefficient of Volume 0.7
Overall Length 6-5/16"
Overall Height 3-7/8"
Overall Width 1-3/4"
Series E
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close