Check Availability
  • ARMTEX 

    Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 50 ft., Red

  • Item # 53KA79
  • Mfr. Model # GHI15ARMTEX50N
Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 50 ft., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA79
Mfr. Model # GHI15ARMTEX50N
UNSPSC #46191603
Shipping Weight 12.9 lbs
Country of Origin Spain *
Item Attack Line Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 50 ft.
Coupling Material Aluminum
Color Red
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961
Working Pressure 250 psi
Fire Hose Product Group Attack Line Fire Hose
Lining Material Rubber
Burst Pressure 750 psi
Coupling Bowl Size 1-3/4"
Jacket Material Polyester
Test Pressure 500 psi
FM Approved Yes
UL Listed No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms