This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ARMSTRONG 

    Skt Imp 3/4Dr 6Pt 1-1/16

  • Item # 32RZ53
  • Mfr. Model # 21-034
Skt Imp 3/4Dr 6Pt 1-1/16

See alternate products available online.

Product Details

This 3/4" Drive Deep SAE Impact Socket helps to turn stubborn fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design also helps minimize damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 32RZ53
Mfr. Model # 21-034
UNSPSC #27111704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
SAE or Metric SAE
Finish Black Oxide
Material Steel
Drive Type Square
Output Type Hex
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms