Check Availability
  • ARMSTRONG 

    Ceiling Tile Suspension System Cross Tee, 1-3/8" x 15/16" x 24", White, 1EA

  • Item # 52TW74
  • Mfr. Model # ML7323
Ceiling Tile Suspension System Cross Tee, 1-3/8" x 15/16" x 24", White, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TW74
Mfr. Model # ML7323
UNSPSC #30161601
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Cross Tee
Ceiling Tile Product Group Cross Tee
Length 24"
Color White
Load Carrying (Lbs. per Linear Ft.) 40.45
Type Ceiling Tile Suspension System
Width 15/16"
Height 1-3/8"
Material Hot Dipped Galvanized Steel
Load Carry Rating Intermediate Duty
Resists Inhibits Red Rusting
Standards ASTM C635
For Use With Acoustical Ceiling Tiles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms