Check Availability
  • ARMSTRONG 

    Ceiling Tile Suspension System Cross Tee, 2" x 15/16" x 48", White, 1EA

  • Item # 430U26
  • Mfr. Model # EA7940C
Ceiling Tile Suspension System Cross Tee, 2" x 15/16" x 48", White, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430U26
Mfr. Model # EA7940C
UNSPSC #30161601
Shipping Weight 0.635 lbs
Country of Origin USA *
Item Cross Tee
Ceiling Tile Product Group Cross Tee
Length 48"
Color White
Load Carrying (Lbs. per Linear Ft.) 12.80
Type Ceiling Tile Suspension System
Width 15/16"
Height 2"
Material Co-Extruded Aluminum
Load Carry Rating Intermediate Duty
Resists Corrosion Resistance
Standards ASTM C635
For Use With Ceiling Tiles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms