Check Availability
  • ARMSTRONG 

    Ceiling Tile Suspension System Cross Tee, 1-11/16" x 15/16" x 24", White, 1EA

  • Item # 22XJ41
  • Mfr. Model # XL8320RWH
Ceiling Tile Suspension System Cross Tee, 1-11/16" x 15/16" x 24", White, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XJ41
Mfr. Model # XL8320RWH
UNSPSC #30161601
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Cross Tee
Ceiling Tile Product Group Cross Tee
Length 24"
Color White
Load Carrying (Lbs. per Linear Ft.) 61.33
Type Ceiling Tile Suspension System
Width 15/16"
Height 1-11/16"
Material Hot Dipped Galvanized Steel
Load Carry Rating Intermediate Duty
Resists Red Rusting
Standards ASTM C635
For Use With Ceiling Tiles
* This product's country of origin is subject to change

Alternate Search Terms