Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 18 ga. Electrogalvanized Steel

  • Item # 22XJ39
  • Mfr. Model # 5965P4WH
Ceiling Tile, 24" Width, 24" Length, 18 ga. Electrogalvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XJ39
Mfr. Model # 5965P4WH
UNSPSC #30161601
Shipping Weight 59.2 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material 18 ga. Electrogalvanized Steel
Length 24"
Width 24"
Color White
Standards ASTM E1264
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms