Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber

  • Item # 48WC09
  • Mfr. Model # 1777A
Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WC09
Mfr. Model # 1777A
UNSPSC #30161601
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Dune
Length 48"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Beveled Tegular
Grid Size 9/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.83
Resistant To Sag, Mold, Mildew, Scratch-Resistant
Texture Fine
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 38%
Application Offices, Corridors, Retail, Hospitality
Features Non-Directional, Durable
Standards ASTM E84, CAN/ULC S102, UL Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms