Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 48WC08
  • Mfr. Model # 1938A
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WC08
Mfr. Model # 1938A
UNSPSC #30161601
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Ultima
Length 48"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 38
Light Reflectance 0.86
Resistant To Sag, Soil, Mold, Mildew, Bacteria, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 77%
Application Clean Rooms, Healthcare, Kitchen/Food Preparation Areas, Patient Rooms, Treatment Rooms, Nurse Stations, Emergency Rooms
Features Excellent Sound Absorption, Meets USDS/FSIS Guidelines for Food Preparation, Washable, Scrubbable, Smooth Clean, Durable
Standards ASTM E84, CAN/ULC S102, UL Label
* This product's country of origin is subject to change

Welcome Sign In