Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass

  • Item # 468A98
  • Mfr. Model # 3251E
Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468A98
Mfr. Model # 3251E
UNSPSC #30161601
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima Tegular
Length 24"
Width 24"
Noise Reduction Coefficient 0.95
Edge Type Tegular
Grid Size 9/16"
Color White
Thickness 1"
Ceiling Attenuation Class 190
Light Reflectance 0.90
Resistant To Humidity, Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Open Plan Offices, Computer Rooms, Corridors, Auditoriums, Waiting Rooms
Features Outstanding Acoustical Performance, Smooth, Washable, Scrubbable
Standards ASTM E84, ASTM E1264
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms