Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 447J69
  • Mfr. Model # 8013
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447J69
Mfr. Model # 8013
UNSPSC #30161601
Shipping Weight 47.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Ledges
Length 24"
Width 24"
Edge Type Flush Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.80
Texture Smooth
Coverage 32 sq. ft.
Temp. Range 32 Degrees F to 120 Degrees F
Recycled Content 43%
Application Offices, Healthcare, Lobbies, Reception Areas, Department Stores/Retail
Features Dimensional, Non Directional, Economical
Standards ASTM E84, CAN/ULC S102, ASTM E1264
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms