Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber

  • Item # 34CY60
  • Mfr. Model # GR823A
Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide enhanced resistance against structural failure during a fire when used with Fire Guard grid assemblies, sold
separately. Feature a Flame Spread Index 25 or less and a Smoke Developed Index 50 or less. Class A Fire resistance according to CAN/ULC S102 surface burning characteristics. UL Classified.
Show More Close
 

Technical Specifications

Item # 34CY60
Mfr. Model # GR823A
UNSPSC #30161601
Catalog Page 2757
Shipping Weight 49.65 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cortega
Length 48"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.82
Resistant To Fire Guard
Texture Medium
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 41%
Application General Use, Utility Rooms and Discounts Stores
Features Economical, Non-Directional Visuals, Class A
Standards ASTM E1264
* This product's country of origin is subject to change

Welcome Sign In