Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WN54
  • Mfr. Model # 1720B
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN54
Mfr. Model # 1720B
UNSPSC #30161601
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Clean Room
Length 24"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.79
Resistant To Sag, Soil, Mold, Mildew, Bacteria, Scratch-Resistant, Impact Resistant
Texture Smooth
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 38%
Application Clean Rooms, Kitchens/Food Prep Areas, Laboratories, Surgical Areas/Emergency Rooms, MRI Rooms, Lavatories/Restrooms
Features Clean Room up to ISO Class 5, Excellent Sound Blocking, Durable, Washable, Scrubbable, Non Directions, Meets USDA/FSIS Guidelines
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms