Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WN51
  • Mfr. Model # 1714
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring excellent sound absorption, this ARMSTRONG Fine Fissured™ ceiling tile has a non-directional visual that helps you reduce installation time and scrap. Durable material has a 30-yr. limited manufacturer’s system warranty against visible sag, mold/mildew, and bacterial growth. Suitable for use in band rooms, corridors, libraries, schools, and in healthcare applications.
Show More Close
 

Technical Specifications

Item # 32WN51
Mfr. Model # 1714
UNSPSC #30161601
Shipping Weight 64.85 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 40
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 42%
Application Schools, Healthcare, Libraries, Band Rooms, Corridors
Features Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S110
* This product's country of origin is subject to change

Welcome Sign In