Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WN42
  • Mfr. Model # 860
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN42
Mfr. Model # 860
UNSPSC #30161601
Shipping Weight 65.9 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Armatuff
Length 48"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.87
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Coarse
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 39%
Application Corridors, Locker Rooms, Auditoriums, Gymnasiums, Multipurpose Rooms
Features Durable, Washable, Impact-Resistant, Scratch-Resistant
Standards ASTM E84, CAN/ULC S102, UL Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms