Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WN37
  • Mfr. Model # 8009A
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN37
Mfr. Model # 8009A
UNSPSC #30161601
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Tincraft
Length 24"
Width 24"
Edge Type Flush Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.78
Resistant To Class A Fire Retardant
Texture Smooth
Coverage 32 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 52%
Application Specialty Shops, Restaurants, Dining Rooms
Features Practical Alternative to Tin and Metal Ceilings, High Sound Blocking, Upscale Look, Class A
Standards ASTM E1264, ASTM E84, CAN/ULC S146
* This product's country of origin is subject to change

Welcome Sign In