Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WN33
  • Mfr. Model # 8006A
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN33
Mfr. Model # 8006A
UNSPSC #30161601
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Graphis
Length 24"
Width 24"
Edge Type Wrapped Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.90
Resistant To Mold, Mildew, Bacteria
Texture Cubic
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 42%
Application Department Store/Retail, Commercial Interiors, Airports, Bus/Train Stations
Features High Light Reflectancy, Good Sound Absorption, Class A, Bold Geometric Designs
Standards ASTM E1264, ASTM E84, CAN/ULC S128
* This product's country of origin is subject to change

Welcome Sign In