Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 60" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WN28
  • Mfr. Model # 772A
Ceiling Tile, 24" Width, 60" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN28
Mfr. Model # 772A
UNSPSC #30161601
Shipping Weight 62.8 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cortega
Length 60"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.82
Resistant To Class A Fire Retardant
Texture Medium
Coverage 100 sq. ft
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 43%
Application Storage and Supply Rooms, Discount Stores, Utility Rooms
Features Class A, Economical
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms