Check Availability
  • ARMSTRONG 

    Ceiling Tile, 12" Width, 12" Length, 1/2" Thickness, Mineral Fiber

  • Item # 32WN25
  • Mfr. Model # 741
Ceiling Tile, 12" Width, 12" Length, 1/2" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN25
Mfr. Model # 741
UNSPSC #30161601
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 12"
Width 12"
Noise Reduction Coefficient 0.55
Edge Type Tongue and Groove
Color White
Thickness 1/2"
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 40 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 55%
Application Areas with Minimal Plenum Conditions
Features Non Directional, Class A
Standards ASTM E1264, ASTM E84, CAN/ULC S124
* This product's country of origin is subject to change

Welcome Sign In