Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WN24
  • Mfr. Model # 735D
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN24
Mfr. Model # 735D
UNSPSC #30161601
Shipping Weight 46.8 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Designer
Length 24"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 30
Light Reflectance 0.81
Resistant To Class A Fire Retardant
Texture Coarse
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 41%
Application Utility Rooms, Discount Stores, Supply & Storage Rooms
Features Class A, Economical
Standards ASTM E1264
* This product's country of origin is subject to change

Welcome Sign In