Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WN15
  • Mfr. Model # 681
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WN15
Mfr. Model # 681
UNSPSC #30161601
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Mesa
Length 24"
Width 24"
Noise Reduction Coefficient 0.60
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant
Texture Fine
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 45%
Application Offices, Healthcare, Schools, Corridors, Lobbies, Computer Rooms
Features Total Acoustics Product, Excellent Sound Blocking, USDA certified Biobased, Non directional
Standards ASTM E1264, ASTM E84, CAN/ULC S128
* This product's country of origin is subject to change

Welcome Sign In