Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WM84
  • Mfr. Model # 535A
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Armstrong CirrusĀ® acoustical ceiling tile features a 30-yr. limited system warranty against visible sag, mold/mildew, and bacterial growth. Tile also has a high post-consumer recycled content.
Show More Close
 

Technical Specifications

Item # 32WM84
Mfr. Model # 535A
UNSPSC #30161601
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cirrus
Length 48"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.86
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Medium
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 62%
Application Offices, Healthcare, Lobbies, Reception Areas, Department Stores/Retail
Features Total Acoustics Product, Excellent Sound Blocking and Absorption, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Welcome Sign In