Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber

  • Item # 32WM83
  • Mfr. Model # 534C
Ceiling Tile, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM83
Mfr. Model # 534C
UNSPSC #30161601
Shipping Weight 50.83 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cirrus
Length 24"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 7/8"
Ceiling Attenuation Class 38
Light Reflectance 0.86
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Medium
Coverage 40 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 72%
Application Offices, Healthcare, Lobbies, Reception Areas, Department Stores/Retail
Features Total Acoustics Product, Excellent Sound Blocking and Absorption, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Welcome Sign In