Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WM80
  • Mfr. Model # 513A
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM80
Mfr. Model # 513A
UNSPSC #30161601
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cirrus
Length 48"
Width 24"
Noise Reduction Coefficient 0.65
Edge Type Beveled Tegular
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Medium
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 62%
Application Offices, Healthcare, Lobbies, Reception Areas, Department Stores/Retail
Features Total Acoustics Product, Excellent Sound Absorption, USDA certified Biobased Product
Standards ASTM E84, CAN/ULC S102, UL Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms