Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 96" Length, 1" Thickness, Fiberglass

  • Item # 32WM59
  • Mfr. Model # 3262A
Ceiling Tile, 24" Width, 96" Length, 1" Thickness, Fiberglass
Qty
  • Web Price
    $747.65 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM59
Mfr. Model # 3262A
UNSPSC #30161601
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima
Length 96"
Width 24"
Noise Reduction Coefficient 0.95
Edge Type Square Tegular
Grid Size 9/16"
Color White
Thickness 1"
Light Reflectance 0.90
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 96 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Open Plan Offices, Computer Rooms, Corridors, Auditoriums, Waiting Rooms
Features Outstanding Acoustical Performance, Smooth Clean, Durable, Washable, Energy Saving High Light Reflective Finish, Non-Directional
Standards ASTM E1264, ASTM E84, CAN/ULC S139
* This product's country of origin is subject to change

Welcome Sign In