Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 1-1/2" Thickness, Fiberglass

  • Item # 32WM54
  • Mfr. Model # 3254A
Ceiling Tile, 24" Width, 24" Length, 1-1/2" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM54
Mfr. Model # 3254A
UNSPSC #30161601
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima
Length 24"
Width 24"
Noise Reduction Coefficient 1.00
Edge Type Square Tegular
Grid Size 9/16"
Color White
Thickness 1-1/2"
Light Reflectance 0.90
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Open Plan Offices, Computer Rooms, Corridors, Auditoriums, Waiting Rooms
Features Outstanding Acoustical Performance, Smooth Clean, Durable, Washable, Energy Saving High Light Reflective Finish, Non-Directional
Standards ASTM E1264, ASTM E84, CAN/ULC S132
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms