Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 1" Thickness, Fiberglass

  • Item # 32WM52
  • Mfr. Model # 3252A
Ceiling Tile, 24" Width, 48" Length, 1" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Optima® healthcare-specific tiles offer great acoustical performance. Also feature durability and sag resistance. Flame Spread Index 25 or less. Smoke Developed Index 50 or less. Include a 30-yr. Limited System warranty against visible sag, mold/mildew, and bacterial growth.
Class A Fire resistance, according to ASTM E84 and CAN/ULC S102 surface burning characteristics. UL Classified.
Show More Close
 

Technical Specifications

Item # 32WM52
Mfr. Model # 3252A
UNSPSC #30161601
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima
Length 48"
Width 24"
Noise Reduction Coefficient 0.95
Edge Type Square Tegular
Grid Size 15/16"
Color White
Thickness 1"
Light Reflectance 0.90
Resistant To Mold, Mildew
Texture Fine
Coverage 96 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 71%
Application Offices, Computer Rooms, Corridors, Auditorium, Waiting Rooms, Nurse Stations
Features Outstanding Acoustical Performance, Smooth Clean, Durable, Washable, Energy Saving High Light Reflective Finish, Non-Directional
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms