Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass

  • Item # 32WM46
  • Mfr. Model # 3201C
Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM46
Mfr. Model # 3201C
UNSPSC #30161601
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Painted Nubby
Length 24"
Width 24"
Noise Reduction Coefficient 0.95
Edge Type Square Tegular
Grid Size 9/16"
Color White
Thickness 1"
Light Reflectance 0.84
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 96 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Open Plan Offices, Areas Requiring Superior Acoustics
Features Outstanding Acoustical Performance, Class A
Standards ASTM E1264, ASTM E84, CAN/ULC S140
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms