Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Fiberglass

  • Item # 32WM34
  • Mfr. Model # 3151
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM34
Mfr. Model # 3151
UNSPSC #30161601
Shipping Weight 43.3 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima
Length 48"
Width 24"
Noise Reduction Coefficient 0.90
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Light Reflectance 0.90
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 128 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Open Plan Offices, Computer Rooms, Corridors, Auditoriums, Waiting Rooms
Features Outstanding Acoustical Performance, Smooth Clean, Durable, Washable, Energy Saving High Light Reflective Finish, Non-Directional
Standards ASTM E1264, ASTM E84, CAN/ULC S137
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms