Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass

  • Item # 32WM31
  • Mfr. Model # 3114
Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM31
Mfr. Model # 3114
UNSPSC #30161601
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Optima
Length 24"
Width 24"
Noise Reduction Coefficient 0.95
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 1"
Light Reflectance 0.86
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 96 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Clean Rooms, Medical Facilities, Data Centers, Healthcare, Laboratories, Kitchens/Food Prep
Features Clean Room up to ISO Class 5, Excellent Sound Blocking, Durable, Washable, Scrubbable, Non Directions, Meets USDA/FSIS Guidelines
Standards ASTM E1264, ASTM E84, CAN/ULC S129
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms