Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WM23
  • Mfr. Model # 302A
Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM23
Mfr. Model # 302A
UNSPSC #30161601
Shipping Weight 64.7 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Tundra
Length 48"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.87
Resistant To Sag, Mold, Mildew, Soil, Bacteria, Impact Resistant, Scratch-Resistant
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 35%
Application Offices, Schools, Corridors
Features Impact and Scratch Resistant, Class A Fire
Standards ASTM E1264, ASTM E84, CAN/ULC S150
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms