Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 1" Thickness, Fiberglass

  • Item # 32WM21
  • Mfr. Model # 2989
Ceiling Tile, 24" Width, 48" Length, 1" Thickness, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM21
Mfr. Model # 2989
UNSPSC #30161601
Shipping Weight 27.07 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Fiberglass
Series Pebble
Length 48"
Width 24"
Noise Reduction Coefficient 0.80
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 1"
Light Reflectance 0.89
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Medium
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 71%
Application Discount/Grocery Stores, Locker Rooms, Utility Rooms, Lavatories/Restrooms
Features Excellent Sound Absorption, Easy Clean, Durable, Economical
Standards ASTM E1264, ASTM E84, CAN/ULC S141
* This product's country of origin is subject to change

Welcome Sign In