Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WM08
  • Mfr. Model # 2722A
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
  • Web Price
    $220.00 / pkg. of 10
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WM08
Mfr. Model # 2722A
UNSPSC #30161601
Shipping Weight 70.7 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Dune
Length 48"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Angled Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.83
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 42%
Application Specialty Shop, Corridors, Offices
Features Class A, Durable, Scratch Resistant
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms