Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WL97
  • Mfr. Model # 1942A
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL97
Mfr. Model # 1942A
UNSPSC #30161601
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Ultima
Length 24"
Width 24"
Noise Reduction Coefficient 0.80
Edge Type Beveled Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.87
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 40 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 67%
Application Offices, Healthcare, Classrooms, Corridors, Lobbies, Department Stores
Features Excellent Sound Absorption, Meets USDS/FSIS Guidelines for Food Preparation, Washable, Scrubbable, Smooth Clean, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S128
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms