Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WL79
  • Mfr. Model # 1853
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL79
Mfr. Model # 1853
UNSPSC #30161601
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Dune
Length 24"
Width 24"
Noise Reduction Coefficient 0.50
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.83
Resistant To Fire Guard, Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant
Texture Fine
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 40%
Application Offices, Corridors, Retail, Hospitality
Features Fire Guard, Durable, Scratch Resistant
Standards ASTM E1264, ASTM E84, CAN/ULC S102
* This product's country of origin is subject to change

Welcome Sign In