Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WL72
  • Mfr. Model # 1824
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
  • Web Price
    $162.00 / pkg. of 8
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL72
Mfr. Model # 1824
UNSPSC #30161601
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 56%
Application Offices, Schools, Libraries, Corridors, Discount Stores, Ultility Rooms
Features Fire Guard, Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms