Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WL68
  • Mfr. Model # 1766C
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL68
Mfr. Model # 1766C
UNSPSC #30161601
Shipping Weight 57.1 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Angled Tegular
Grid Size 9/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 30
Light Reflectance 0.84
Resistant To Sag, Mold, Mildew, Soil, Bacteria
Texture Medium
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 32%
Application Department Store/Retail, Commercial Interiors
Features Class A, Geometric Scored Visual
Standards ASTM E1264, ASTM E84, CAN/ULC S105
* This product's country of origin is subject to change

Welcome Sign In