Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 32WL65
  • Mfr. Model # 1761BHA
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL65
Mfr. Model # 1761BHA
UNSPSC #30161601
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Angled Tegular
Grid Size 15/16"
Color Haze
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.84
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 32%
Application Department Store/Retail, Commercial Interiors
Features Geometric Scored Visual, Class A, Excellent Sound Blocking
Standards ASTM E1264, ASTM E84, CAN/ULC S113
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms