Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WL56
  • Mfr. Model # 1752B
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
  • Web Price
    $186.50 / pkg. of 16
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL56
Mfr. Model # 1752B
UNSPSC #30161601
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Georgian
Length 24"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Beveled Tegular
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 35
Light Reflectance 0.86
Resistant To Sag, Mold, Mildew, Soil, Bacteria, Scrub, Wash, Impact Resistant, Scratch-Resistant
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 35%
Application Schools, Classrooms, Corridors, Kitchen/Food Prep
Features Durable, Washable, Impact-Resistant, Scratch-Resistant
Standards ASTM E1264, ASTM E84, CAN/ULC S125
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms