Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 32WL39
  • Mfr. Model # 1728ACR
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WL39
Mfr. Model # 1728ACR
UNSPSC #30161601
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 24"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Square Lay-In
Grid Size 15/16"
Color Cream
Thickness 5/8"
Ceiling Attenuation Class 33
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria, Soil
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 41%
Application Offices, Schools, Libraries, Corridors, Discount Stores, Ultility Rooms
Features Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable
Standards ASTM E1264, ASTM E84, CAN/ULC S121
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms