Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 31LC02
  • Mfr. Model # 1811
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
  • Web Price
    $180.50 / pkg. of 8
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This economical Armstrong® School Zone® Fine Fissured™ ceiling tile has a non-directional visual that helps reduce scrap and installation time. Includes a 30-yr. limited system warranty against visible sag, mold/mildew, and bacterial growth.
Show More Close
 

Technical Specifications

Item # 31LC02
Mfr. Model # 1811
UNSPSC #30161601
Catalog Page 2755
Shipping Weight 81.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 40
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria
Texture Medium
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 55%
Application Schools, Healthcare, Libraries, Band Rooms, Corridors
Features Excellent Sound Absorption
Standards ASTM E1264
* This product's country of origin is subject to change

Alternate Search Terms