Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber

  • Item # 31LC01
  • Mfr. Model # 1810
Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LC01
Mfr. Model # 1810
UNSPSC #30161601
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 24"
Width 24"
Noise Reduction Coefficient 0.70
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.85
Resistant To Sag, Mold, Mildew, Bacteria
Texture Medium
Coverage 48 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 55%
Application Schools, Healthcare, Libraries, Band Rooms, Corridors
Features Excellent Sound Absorption
Standards ASTM E1264
* This product's country of origin is subject to change

Alternate Search Terms