Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber

  • Item # 22XJ42
  • Mfr. Model # 1761C
Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This economical Armstrong® Fine Fissured™ Second Look® acoustical ceiling tile offers a non-directional visual with a 30-yr. limited system warranty against visible sag, mold/mildew, and bacterial growth. Tile is scored to look like a 2 ft. x 2 ft. panel. Compatible with standard suspension systems.
Show More Close
 

Technical Specifications

Item # 22XJ42
Mfr. Model # 1761C
UNSPSC #30161601
Catalog Page 2757
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Fine Fissured
Length 48"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 3/4"
Ceiling Attenuation Class 35
Light Reflectance 0.84
Resistant To Class A Fire Retardant
Texture Medium
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 32%
Application Department Stores/Retail, Many types of Commercial Interiors
Features Geometric scored visual, Class A
Standards ASTM E1264
* This product's country of origin is subject to change

Alternate Search Terms