Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 3/64" Thickness, Galvanized Steel

  • Item # 22XJ29
  • Mfr. Model # 5488P1WH
Ceiling Tile, 24" Width, 24" Length, 3/64" Thickness, Galvanized Steel
Qty
  • Web Price
    $384.75 / pkg. of 8
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a point-tested load capacity of up to 850 lb. max.430 lb. min., these smooth, galvanized acoustical lay-in ceiling tiles can stand up to a whole lot of abuse. The tamper-resistant concealed locking mechanism provides protection against contraband concealment. Installs easily on a heavy-duty Armstrong® suspension system (sold separately)—just lay in and lock down.
Show More Close
 

Technical Specifications

Item # 22XJ29
Mfr. Model # 5488P1WH
UNSPSC #30161601
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Galvanized Steel
Series MetalWorks SecureLock
Length 24"
Width 24"
Noise Reduction Coefficient 0.10
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 3/64"
Ceiling Attenuation Class 36
Light Reflectance 0.77
Resistant To Red Rusting
Texture Smooth
Coverage 32 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 30%
Application Correctional and Judicial Facilities, Transportation, Education, Healthcare, Psychiatric and Juvenile Wards, Retail and Hospitality
Features Tamper Resistant, Concealed Locking, Durable, Class A
Standards ASTM E1264
* This product's country of origin is subject to change

Welcome Sign In