Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 20CA77
  • Mfr. Model # 673
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, easy-to-clean tiles feature up to 20% more light reflectance than vinyl-covered gypsum. Have a Flame Spread Index 25 or less and a Smoke Developed Index 50 or less. Include a 30-yr. limited system warranty against visible sag, mold/mildew, and bacterial growth. Class A Fire resistance according to CAN/ULC S102 surface burning characteristics. UL Classified.
Show More Close
 

Technical Specifications

Item # 20CA77
Mfr. Model # 673
UNSPSC #30161601
Catalog Page 2757
Shipping Weight 49.3 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Kitchen Zone(TM)
Length 24"
Width 24"
Edge Type Square Lay-In
Grid Size 15/16"
Color White
Thickness 5/8"
Ceiling Attenuation Class 33
Light Reflectance 0.89
Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant
Texture Smooth
Coverage 64 sq. ft.
Temp. Range 32 Degrees to 86 Degrees F
Recycled Content 51%
Application Kitchen/Food Preparation Areas, Laboratories, Cafeterias, Lavatories/Restrooms
Features Smooth Surface Meets USDA/FSIS Guidelines for Use In Food Processing Areas and Kitchens, Class A, Non-Directional, Water-Repellent, Washable and Scrubbable
Standards ASTM E1264
* This product's country of origin is subject to change

Alternate Search Terms