Check Availability
  • ARMSTRONG 

    Ceiling Tile, 24" Width, 48" Length, 3/4 Thickness, Mineral Fiber

  • Item # 13A867
  • Mfr. Model # 2765D
Ceiling Tile, 24" Width, 48" Length, 3/4 Thickness, Mineral Fiber Ceiling Tile,24" W,48" L,3/4" Thick,PK10 Ceiling Tile,24" W,48" L,3/4" Thick,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature a Flame Spread Index 25 or less and a Smoke Developed Index 50 or less. Class A Fire resistance according to CAN/ULC S102 surface burning characteristics. UL Classified.
Show More Close
 

Technical Specifications

Item # 13A867
Mfr. Model # 2765D
UNSPSC #30161601
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Ceiling Tile
Ceiling Tile Product Group Ceiling Tile
Material Mineral Fiber
Series Cortega
Length 48"
Width 24"
Noise Reduction Coefficient 0.55
Edge Type Angled Tegular
Grid Size 15/16"
Color White
Thickness 3/4
Ceiling Attenuation Class 35
Light Reflectance 0.82
Resistant To Class A Fire Retardant
Texture Medium
Coverage 80 sq. ft.
Temp. Range 32 Degrees to 120 Degrees F
Recycled Content 34%
Application General Use
Features Non-directional visual, Class A
Standards ASTM E1264
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bonaire, Saint Eustatius and Saba , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Estonia , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Falkland Islands , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Ireland , Isle of Man , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Japan , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , Cayman Islands , Kazakhstan , Laos , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Solomon Islands , Seychelles , Sudan , Sweden , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , St. Vincent and the Grenadines , British Virgin Islands , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms