This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ARMSTRONG 

    5/8" Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 32TC78
  • Mfr. Model # 12-120
5/8" Steel Socket with 1/2" Drive Size and Chrome Finish

See alternate products available online.

Technical Specifications

Item # 32TC78
Mfr. Model # 12-120
UNSPSC #27111704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 5/8"
Output Type Double Hex
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Finish Chrome
Material Steel
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.