Check Availability
  • ARMORED TEXTILES 

    Wildland Fire Hose, Single Jacket, 1" Hose Inside Dia., 100 ft., White

  • Item # 11C285
  • Mfr. Model # G55H1F100N
Wildland Fire Hose, Single Jacket, 1" Hose Inside Dia., 100 ft., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a circular-woven single jacket and a 100% high-tenacity polyester hose. Intended to be used in forestry and wildfire firefighting. Can be coupled with NH, NPSH, and special threads or 1/4 turn. Meets U.S. Forest Service Standard F-187.
Show More Close
 

Technical Specifications

Item # 11C285
Mfr. Model # G55H1F100N
UNSPSC #46191603
Catalog Page 1815
Shipping Weight 7.2 lbs
Country of Origin Argentina *
Item Wildland Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1"
Hose Length 100 ft.
Coupling Material Aluminum
Color White
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961, 1963
Working Pressure 300 psi
Fire Hose Product Group Wildland Fire Hose
Lining Material Polyurethane
Burst Pressure 900 psi
Coupling Bowl Size 1"
Jacket Material Polyester
Test Pressure 600 psi
FM Approved No
UL Listed No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms