Check Availability
  • FOREST-LITE 

    Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., White

  • Item # 11C283
  • Mfr. Model # G55H15F100N
Wildland Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a circular-woven single jacket and a 100% high-tenacity polyester hose. Intended to be used in forestry and wildfire firefighting. Can be coupled with NH, NPSH, and special threads or 1/4 turn. Meets U.S. Forest Service Standard F-187.
Show More Close
 

Technical Specifications

Item # 11C283
Mfr. Model # G55H15F100N
UNSPSC #46191603
Catalog Page 1817
Shipping Weight 11.15 lbs
Country of Origin Argentina *
Item Wildland Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 100 ft.
Coupling Material Aluminum
Color White
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961, 1963
Working Pressure 300 psi
Fire Hose Product Type Wildland Fire Hose
Lining Material Polyurethane
Burst Pressure 900 psi
Coupling Bowl Size 1-11/16"
Jacket Material Polyester
Test Pressure 600 psi
FM Approved No
UL Listed No
* This product's country of origin is subject to change

Welcome Sign In