Check Availability
  • ARMORED TEXTILES 

    Attack Line Fire Hose, Single Jacket, 2-1/2" Hose Inside Dia., 50 ft., Yellow

  • Item # 20TP12
  • Mfr. Model # G50H25RY50
Attack Line Fire Hose, Single Jacket, 2-1/2" Hose Inside Dia., 50 ft., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JafribĀ® fire hose features a synthetic, single-jacked design with a nitrile/PVC rubber lining and cover. The outside jacket resists acids, alkalis, gasoline, oils, and ozone. Hoses can be coupled with NST, NPSH, Storz or other couplings.
Show More Close
 

Technical Specifications

Item # 20TP12
Mfr. Model # G50H25RY50
UNSPSC #46191603
Shipping Weight 28.0 lbs
Country of Origin Spain *
Item Attack Line Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 2-1/2"
Hose Length 50 ft.
Coupling Material Aluminum
Color Yellow
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961, 1962
Working Pressure 300 psi
Fire Hose Product Group Attack Line Fire Hose
Lining Material Rubber
Burst Pressure 900 psi
Coupling Bowl Size 2-13/16"
Jacket Material Rubber
Test Pressure 600 psi
FM Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms